Avery® Light Fabric Transfers for Inkjet Printers - AVE3275 - 8-1/2 x 11 - White - 12/Pack
|
Questions & Answers (0)
Product Description
Create, personalize and customize your own fabric transfers. Ideal for t-shirts, aprons, pillowcases, bags, tank tops, promotional items and more. Crack-free transfer's color lasts longer so you can enjoy your creations even more. All you need is a computer, a printer that allows you to flip images and a household iron. For use on 100% cotton or cotton poly/spandex blend fabrics. Dark transfers feature a unique white layer behind the image so the design doesn't get lost on dark material. Easy to customize with complimentary designs and templates from Avery® Design & Print. For laser and inkjet printers.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Size | 8-1/2 x 11 |
Product Details
| Package Quantity | 12 Sheets/Pack |
| Description | Light Fabric Transfers |
| Color | White |
| Manufacturers Part Number | 3275 |
| For Use With | Inkjet Printers |
| Package Unit | Pack |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Brand | Avery |