Satco 76-276 2 Light - 14" - Vanity - w/Diamond "U" Channel Glass White
Write a Review
|
Questions & Answers (0)
Product Description
2 Light - 14" - Vanity - w/Diamond "U" Channel Glass
This Two Light 14" Diamond "U" Channel fixture is beautifully finished in White and features a White Diamond Glass. This fixture uses (2) 60W A19 max./Medium base bulbs.
This Two Light 14" Diamond "U" Channel fixture is beautifully finished in White and features a White Diamond Glass. This fixture uses (2) 60W A19 max./Medium base bulbs.
PRICE
$29.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 4-1/4 in |
| Height | 4-3/4 in |
Product Details
| Style | Utility |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 76-276 |
| Number of Lights | 2 |
| Brand | Satco |