Nuvo 60/4082 Bento-2 Light Vanity & Wall, Satin White, Polished Chrome, 14.25"W X 9.25"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/4082 Bento-2 Light Vanity & Wall, Satin White, Polished Chrome, 14.25"W X 9.25"H
Soho is a contemporary collection that offers understated elegance. Finished in Polished Chrome with Satin White glassware and accented with thin airplane cable white, Soho delivers just the right message without overpowering its environment.
Soho is a contemporary collection that offers understated elegance. Finished in Polished Chrome with Satin White glassware and accented with thin airplane cable white, Soho delivers just the right message without overpowering its environment.
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/4 in |
| Depth | 7 in |
| Height | 9-1/4 in |
Product Details
| Style | Contemporary |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/4082 |
| Bulb Type | A19 |
| Number of Lights | 2 |
| Brand | Satco |