Satco 80-1501 3 Terminal (2 Circuit) Turn Knob Socket 1/4 IPS- Brite Gilt
Write a Review
|
Questions & Answers (0)
Product Description
3 Terminal (2 Circuit) Turn Knob Socket, 1/4 IPS- Brite Gilt
1/4 IPS, Screw Terminal. 250W-250V
1/4 IPS, Screw Terminal. 250W-250V
PRICE
$4.56
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.25 in |
| Height | 2.75 in |
Product Details
| Cap | 1/4 IPS |
| Mounting Location | 1/4" IPS Cap |
| Wattage | 250 W |
| Voltage | 250 V |
| Color | Yellow |
| Terminal | Screw |
| Manufacturers Part Number | 80-1501 |
| Set Screw | Less Set Screw |
| Base Type | Medium |
| Brand | Satco |