Horizontal Snap-In G23-G23-2 Base For CF5, 7, 9DS and CF9DD
Satco 90-1540 2 Pin Horizontal Snap-In G23/G23-2 Lampholder
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.18
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Horizontal Snap-In |
| Wattage | 75 W |
| Voltage | 600 V |
| Color | White |
| Terminal | Screw |
| Manufacturers Part Number | 90-1540 |
| Base Type | G23/G23-2 |
| Brand | Satco |