Wheaton® 2 oz Glass Jars, Straight Side Clear, Poly Vinyl Liner, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Glass Straight Side Jar, 60mL or 2oz, Clear, 53-400 Finish. (2 oz Jar, Type III Clear, Poly Vinyl Liner) 2 oz Jar, Straight, Type III Clear, Poly Vinyl Liner. Clear, USP Type III soda-lime glass Wide mouth design is great for large solid samples Walls allow for complete removal of contents Ideal for soil sampling and environmental applications White Polypropylene Poly-Vinyl Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-7/8 in |
| Diameter | 48mm |
Product Details
| Neck Finish | 53-400 |
| Capacity | 60 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Glass Jars |
| Color | Clear |
| Manufacturers Part Number | W216903 |
| Cap Material | Polypropylene |
| Brand | Wheaton |