Wheaton® 250ML Polypropylene(PP) Jars, Unlined Caps, Case of 36
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Plastic Straight Side Jars, 250mL (8oz) , Polypropylene (PP) , 89-400 Finish, W/ Linerless Cap. Wide mouth design is ideal for large solid samples Polypropylene container safer to use than glass jars Durable container with good chemical resistance White polypropylene screw cap pre-attached to maintain cleanliness Polypropylene container with Linerless cap is autoclavable or sterilized using ethylene oxide
PRICE
$209.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-1/2 in |
| Diameter | 84mm |
Product Details
| Neck Finish | 89-400 |
| Capacity | 250 |
| Material | Polypropylene |
| Package Quantity | 36 |
| Description | Jar with Unlined Caps |
| Color | White |
| Manufacturers Part Number | W209903 |
| Brand | Wheaton |