Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146111

MPN #: SBT195

AccuformNMC™ 2-Piece Wide Load Transportation Sign, Aluminum, 18" x 30", Black/Yellow, Pk of 2

Product Description
Transportation Banners are ideal for alerting motorists to beware of a truck with an oversized load in transit on the highway. Many states require marking wide loads in transit. Banners are ideal for alerting motorists of truck blind-spots, slow speeds, wide turns and stopping requirements for oversized loads being transported on the highway. Large, bold black letters printed on bright, contrasting yellow background for long-distance visibility.

Features:
  • Constructed of .063 aluminum
  • Consists of 2 pieces 18" x 30"(each piece)
  • Withstands splashes and washdowns
  • Endures outdoor environmental conditions
  • Service temperature range: -40° to 250° F
  • Provides the strength of metal, yet never rusts
  • Assorted material thicknesses are available
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • AASHTO compliant


PRICE
$295.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Height18 in
Weight3 lbs
Size18" x 60"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendWide Load
ColorYellow
Mounting LocationSurface
MaterialAluminum
Package Quantity2
Legend HeadingNotice
Manufacturers Part NumberSBT195
BrandAccuform

Compliance & Certifications

CertificationsAASHTO Compliant