Medium Base, Bi-Pin, Standard Fluorescent Lampholder, U-Shaped Lamp, Slide-On Self- Aligning, Straight-In Double Edge, Quick-Connect 18AWG Solid or Str. Tinned, White.
Leviton 13180-U Medium Base, Bi-Pin, Standard Fluorescent Lampholder
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.20
66
66
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Contacts | Bi-Pin |
| Color | White |
| Terminal | 18 AWG Solid/Stranded Tinned, Quick Connect |
| Contact Type | Straight-In Double Edge |
| Style | Standard |
| Mounting Location | Slide-On Self-Aligning |
| Wattage | 660 W |
| Voltage | 600 V |
| Watts | 660 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 13180-U |
| Base Type | Medium |
| Brand | Leviton |