8" x 2" Semi-Steel Caster Kit D-CK4-SC8-2 for Hopper - 4800 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. Weight of hopper must be considered when calculating usable capacity. Hopper casters are bolted-on by utilizing the factory stamped holes in the fork tubes. The casters are shipped uninstalled to prevent freight damage.
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 4800 lbs |
| Weight | 27 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Color | Silver |
| Caster Type | 2 Swivel & 2 Rigid |
| For Use With | D-Series Hoppers |
| Wheel Type | Semi-Steel |
| Description | Caster Kit for D-Style Hoppers |
| Package Quantity | 4 |
| Manufacturers Part Number | D-CK4-SC8-2 |
| Brand | Vestil |
Warranty
| Warranty | 90 days |