Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB232023

MPN #: 260012

Wesco® Foot Pedal Adjustable Forks Lift Truck 260012 4 Wheel Style 750 Lb.

Product Description
Wesco® FOUR WHEEL FORK STYLE FOOT PEDAL LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Lift 1-1/4 vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2" mold-on rubber ball bearing wheels and two 3-1/2" front polyurethane wheel swivel casters that make maneuvering simple. 5-3/4" lowered height.

PRICE
$1,475.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/4 in
Width22 in
Height60-1/2 in
Lowered Height5-3/4 in
Raised Height54 in
Weight Capacity750 lbs
Weight172 lbs
Platform Dimensions---
Fork Length18 in
Fork Width3 in

Product Details

Assembly RequiredNo
TypeManual Stacker
ColorOrange
Wheel Type(2) 8" Rubber & (2) 3-1/2" Poly Swivel Casters
MaterialSteel
OperationFoot Operated
Manufacturers Part Number260012
Number of Wheels4 Wheel
BrandWesco