Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Magnuson Group

Model # :WBB3774995

MPN #: STAL-1N-SS

Magnuson Group Wall Mount Coat Hook, 3-15/16"W x 3-11/16"D x 5-3/16"H, Silver with Clear Coat Finish

Product Description
STAL is a family of stainless steel hook that mounts directly to the wall, offering a sturdy and convenient way to organize items, with 1 double pronged hook and a single hook above.

PRICE
$67.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-15/16 in
Depth3-11/16 in
Height5-3/16 in
Weight0.3 lbs

Product Details

Assembly RequiredNo
TypeCoat Hook
ColorSilver
Garment Capacity2
StyleWith Hooks
Number of Hooks1
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberSTAL-1N-SS
BrandMagnuson Group