Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276205

MPN #: PH55AC

Buyers Products 50 Ton 10-Hole Air Compensated Pintle Hook w/ Air Chamber and Plunger - PH55AC

Product Description
The 50 Ton Air Compensated Pintle Hook from Buyers Products cushions movement between the pintle hook and tow ring. This feature saves wear and tear on the parts, especially in sudden motion or braking situations. The pintle hook uses the vehicle's air system to hold the drawbar eye closely to reduce wear, absorb shock, and prevent uncoupling during operation. The hook is ideal for heavy duty applications such as trailers, semitrailers, and double and triple trailer operations, both off-road and over-the-road. This product can also be used without the air chamber and plunger as a standard pintle hook. For off-road use, the load should be reduced by 25% and a swivel type trailer drawbar should be used.

Features
  • Reduces wear and tear on towing parts by reducing slack and movement.
  • Makes for a more comfortable ride through shock absorption between the vehicle and trailer.
  • Extremely strong austempered ductile iron construction.
  • Durable corrosion-resistant powder-coated finish.


PRICE
$469.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Depth25 in
Height1 in
Weight54.5 lbs
Size50 Ton
Fastener Size3/4 in

Product Details

Mounting Pattern Vertical1-1/16" / 1-1/16" / 2-3/8" / 4-1/4"
TypePintle Hook
ColorBlack
Hole Spacing Vertical1-1/16" / 1-1/16" / 2-3/8" / 4-1/4"
For Use WithHeavy Duty Towing, Off-Road Towing, Semi Trailers
StyleAir Compensated
M.G.T.W.100,000 Lbs
Hole Spacing Horizontal5"
IncludesAir Chamber and Plunger
FinishPowder Coat
MaterialCast Steel
Description50 Ton 10-Hole Air Compensated Pintle Hook
Mounting Pattern Horizontal5"
Manufacturers Part NumberPH55AC
M.V.I.20,000 Lbs
BrandBuyers Products