Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2256323

MPN #: DAD-YCZ-80R-1-SM-GW-GG

Flash Furniture 24" Round Folding Plastic Table, White

Product Description
This petite sized folding table can be used in banquet halls, cafeterias, or in the home. This table is a great solution for temporary setups for displaying food or other small items. The durable blow molded top is low maintenance and cleans easily. Easy to fold legs fold flat under table top to make storage more convenient and for better portability. This table is commercial grade to withstand everyday use in the hospitality industry.

PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height29-3/8 in
Weight Capacity180 lbs
Weight10-1/5 lbs

Product Details

Assembly RequiredNo
Frame Color FamilyGray
Top Color FamilyWhite
FoldableNo
DescriptionPlastic Folding Table
Frame MaterialMetal
Leg Type4-Legged
Manufacturers Part NumberDAD-YCZ-80R-1-SM-GW-GG
ShapeRound
Top MaterialPlastic
BrandFlash Furniture

Warranty

Warranty5 yr