Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Lifetime

Model # :WB506552GY

MPN #: 280301

Lifetime® Portable Round Folding Table 60" - White Granite Top/Gray Frame

Product Description
Lifetime 60-Inch Round Commercial Folding Tables are constructed of high-density polyethylene and are stronger, lighter and more durable than wood. The innovative nesting design lets multiple table stack together for space saving storage. They will not crack, chip or peel, and are built for indoor and outdoor use. The patented steel frame design provides a sturdy foundation and is protected with a powder-coated, weather-resistant finish. Perfect for banquets, meetings or events, Lifetime 60-Inch Round Folding Tables are built for the rigors of demanding commercial use and exceed challenging BIFMA standards.

Features:
  • 10-Year Limited Warranty
  • Exceeds ANSI/BIFMA Standards
  • Frame Design Provides Ample Leg Room for Comfortable Seating
  • Indoor/Outdoor Use
  • Lightweight Design
  • Nesting Design Prevents Tables from Shifting when Stacked
  • Patented Folding Mechanism Provides Easy Set Up and Take Down
  • Rust-Resistant Powder-Coated Steel Frame
  • Seats Eight Comfortably
  • Stain Resistant and Easy to Clean
  • Superior Strength and Durability
  • Tables Nest Together Saving Storage and Transportation Space
  • UV-Protected High-Density Polyethylene (HDPE) Top

Features & Benefits:
  • Frame Material - Powder-Coated Steel
  • High Strength Low Alloy (HSLA) Steel - Table is 10% lighter with even more strength and increased performance making it easy to carry and more durable.
  • Nesting Design - Tables nest together saving storage and transportation space, allowing 20% more per container, improving shipping efficiency, and also holding tables together during transport.
  • Rigid Table Top - UV protected for outdoor use, provides extra seating and entertaining space, and cleans up easily.
  • Sturdy Folding Frame - Long-lasting powder-coated finish offers a reliable work or project table that's perfect for indoor and outdoor use.
  • Table Top Material - High-Density Polyethylene (HDPE)

Specifications:
  • Dimensions (Closed): 60 in. D x 2.15 in. H (152,4 cm x 5,7 cm)
  • Dimensions (Open): 60 in. D x 29 in. H (152,4 cm x 73,7 cm)
  • Frame Color: Gray
  • Grade: Commercial
  • Industry Rating: ANSI/BIFMA
  • Leg Style: Straight
  • Leg Tubing Diameter: 0.74 in. x 1.33 in. (19 mm x 34 mm)
  • Seating Capacity: 8
  • Table Top Color: White Granite
  • Table Top Thickness: 2.1 in. (54 mm)
  • Weight: 36.45 lb. (16,5 kg)
PROMOTIONAL PRICE
$206.95

was $229.95
Save $23.00 (10%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width60 in
Height29 in
Weight Capacity350 lbs
Weight47-4/5 lbs

Product Details

Assembly RequiredAssembled
TypeFolding Table
Frame Color FamilyGray
Top Color FamilyGray
FoldableNo
DescriptionRound Folding Table
Package Quantity1
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part Number280301
ShapeRound
Top MaterialPlastic
BrandLifetime

Compliance & Certifications

CertificationsANSI/BIFMA