Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Recreation Systems

Model # :WBB1368407

MPN #: NB-0207.5ASTD

Standard Series 2 Row Aluminum Bleacher, 7-1/2' Long, Single Footboard

Product Description
The National Rep Bleacher Series offer customers a quality, economical stationary bleacher seating option. Bleacher, 2 Row x 7'-6"L, (10" Nominal Seat Planks, 10" Nominal Tread Planks, 17" Front Row Seat Height, 8" Rise, 24" Tread), Aluminum Frame, Single Footboards, Mud Sills

Features

  • 2, 3, 4, 5, 8, 10, and 15 Row Units
  • 8" Rise/24" Tread
  • 10" Seat Plank
  • 17" Front Row Seat Height
  • Available in 15', 21' and 27' Lengths
  • Aluminum Frame
  • Single Footboards on Rows 2 and 3; Double Footboards with Riser on Rows 4 and Higher
  • Chain Link Guardrail on 4 Row Units and Higher
Additional Options

  • Galvanized Frame
  • Double Footboards
  • Aluminum or Galvanized Vertical Picket Guardrail
  • ADA
  • Mud Sills
  • Rubber Bumpers
  • Tip N Roll (2 and 3 Row Units)
  • Towable (5 Row and Higher)
Made in the USA.

PRICE
$925.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
925.00
Buy 3+ units
955.00
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 ft
Width7-1/2 ft
Depth3 in
Height1-11/12 ft
Seat Depth10 in
Seat Height17 in
Rise8 in
Seat Board Length7-1/2 ft

Product Details

Assembly RequiredYes
With AisleNo
ColorSilver
SeriesNational Rep
FootboardSingle
Tip & RollNo
Number of Seats10
MaterialAluminum
Manufacturers Part NumberNB-0207.5ASTD
With GuardrailNo
Number of Rows2
BrandNational Recreation Systems

Warranty

Warranty5 Years yr