- Zinc plated
- Non-marking tread with superior floor protection
- Tread will not pick up debris
- Ball bearing in wheel
- All metal top lock brake
- Standard top plate
Colson® 2 Series Swivel Plate Caster 2.03256.445 BRK1 Rubber Top Lock Brake 3-1/2" Dia. 250 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 2 Series Swivel Plate Caster 2.03256.445 BRK1 Rubber Top Lock Brake 3-1/2" Dia. 250 Lb. Cap.
PRICE
$76.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 4-11/16 in |
| Weight Capacity | 250 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 3-1/2 in |
| Mounting Bolt Hole Diameter | 5/16 in |
| Plate Size | 2-1/2 x 3-5/8 in |
| Bolt Spacing | 1-3/4 x 2-13/16 Slotted to 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Performa Rubber |
| Type | Zinc Plated |
| Brake Type | Top Lock |
| Color | Silver |
| Series | 2 |
| Caster Type | Swivel |
| Caster Rig Material | Carbon Steel |
| Caster Index | Swivel Plate Casters |
| Hub Type | 1.5" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 2.03256.445 BRK1 |
| Brand | Colson |
Warranty
| Warranty | 3 yr |