i-Lift Equipment Wheel with Bearing For Steerable Skates ET3/ET6/ET9/ET12
Write a Review
|
Questions & Answers (0)
Product Description
Built for extreme material handling, this high-capacity black nylon load roller comes equipped with pre-installed precision bearings for effortless maneuvering. Specifically designed for heavy-duty machine skates part numbers 987578, 987579, 987580, and 987581, its tough nylon construction delivers exceptionally smooth, reliable transport for massive machinery across industrial floors.
PRICE
$95.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/16 in |
| Height | 3-1/16 in |
| Weight Capacity | 2200 lbs |
| Weight | 27.5 lbs |
| Wheel Diameter | 3-3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Nylon |
| Color | Black |
| Caster Type | Rigid |
| For Use With | Steerable Skates ET3/ET6/ET9/ET12 |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | ET-Roller |
| Brand | i-Lift Equipment |
Warranty
| Warranty | 1 yr |