Offices To Go™ 2 Shelf Bookcase in Mahogany - Executive Modular Furniture
Write a Review
|
Questions & Answers (0)
Product Description
Durable laminate construction features matched edging design for attractive finish. Includes 1 fixed height shelf and 2 adjustable shelves to provide 3 openings for storage space. Easy Assembly. 5 Year Limited Warranty.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 14 in |
| Height | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Frame Color Family | Mahogany |
| Color | Mahogany |
| Top Color Family | Mahogany |
| Number of Shelves | 2 |
| Description | Bookcase 2 Shelf |
| Frame Material | Laminate |
| Manufacturers Part Number | SL48BC-AML |
| Collection | Offices To Go |
| Top Material | Laminate |
| Brand | Global Furniture Group |