Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office 5-Shelf Bookcase, 35-1/2"W x 11"D x 71"H, Aged Oak

Product Description
✓ 4 adjustable shelves provide versatile storage for books & office supplies
✓ Non-porous laminate surface resists wear, scratches, and moisture
✓ Aged oak finish with a durable 3 mm PVC edge

Personalize your office space with the Interion® Executive Office Collection 5-Shelf Bookcase. Featuring an easy-to-maintain, non-porous laminate surface that resists moisture and durable 3 mm PVC edges, this bookcase provides you with a versatile solution for storing and displaying books, office supplies, and decor. It includes four adjustable shelves to accommodate objects of all different sizes, a fixed bottom shelf for heavier items, and a sophisticated modern design that fits any space.

  • Can be paired with coordinating models from the Interion® Executive Office Collection
  • Bookshelf is ideal for displaying books, awards, trophies, photos, and more
  • PRICE
    $349.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width35-1/2 in
    Depth11 in
    Height71 in

    Product Details

    Assembly RequiredYes
    TypeBookcase
    Number of Adjustable Shelves3
    ColorAged Oak
    Number of Shelves5
    MaterialLaminate
    Number of Compartments5
    Manufacturers Part NumberB3249506
    Number of Fixed Shelves2
    CollectionExecutive Office
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited