Global Industrial
Model # :WB988837
Global Industrial Steel Stock Cart w/2 Shelves, 800 lb. Capacity, 30"L x 16"W x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty steel angle uprights and machine-rolled tray edges offer superior strength and rigidity. 800lb capacity cart has 12 gauge steel legs with 3" deep 18-gauge trays. Reversible top tray offers a flat shelf alternative to ease load or unload of bulky items. Steers easily with a formed steel tubular handle and 5" polypropylene casters (2 swivel, 2 rigid). Durable powder coat finish. Easy assembly.
PROMOTIONAL PRICE
$134.96was $149.95
Save $14.99 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 16 in |
| Height | 32 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 5 in |
| Gauge | Legs: 12, Shelves: 18 ga |
Product Details
| Assembly Required | Yes |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 988837 |
| Brand | Global Industrial |