- Order Picking Cart with 6" x 2" Phenolic casters (2) rigid and (2) swivel, 4 shelves
- slanted writing shelf, all 1-1/2" lips up and tubular push handle, gray
Durham Mfg.® Order Picking Cart, Steel, 3000 lb. Capacity, 51-5/16"L x 24-1/4"W x 60"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$549.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-5/16 in |
| Width | 24-1/4 in |
| Height | 60 in |
| Weight Capacity | 3000 lbs |
| Weight | 145 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 15 in |
| Top Shelf Height | 60 in |
| Shelf Size | 36 x 24 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | OPC-243660-4-6PH-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |