Vestil Steel Platform Heavy Duty Ergo Handle Cart, 4000 lb. Cap., 53-7/8"L x 34-1/2"W x 41"H
Write a Review
|
Questions & Answers (0)
Product Description
The ergo-handle cart is constructed of heavy-duty steel to handle heavy loads. The patented ergonomic handle decreases fatigue by allowing the operator to easily maneuver the cart. Invertible bolt-on chrome ergonomic handle designed for individual height comfort and handling of long loads Powder coat blue paint provides a durable long lasting finish.
PRICE
$839.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-7/8 in |
| Width | 34-1/2 in |
| Height | 41 in |
| Weight Capacity | 4000 lbs |
| Weight | 221 lbs |
| Wheel Diameter | 8 in |
| Shelf Clearance | 22-1/2 in |
| Top Shelf Height | 36-3/16 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Glass Filled Nylon |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Blue |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | DH-PH4-3448 |
| Brand | Vestil |
Warranty
| Warranty | 90 |