Martin Yale 1-Shelf Mobile Printer Stand, 17"W x 17"D x 9"H, Gray
|
Questions & Answers (0)
Product Description
The Martin Yale Printer Stands are perfect accessories to house most laser and inkjet printer sizes, as well as a variety of audio visual and media entertainment equipment. Comes with 2 built-in power strip holders in lower shelf of the unit, giving a convenient and usable outlet (Power strips not included). Great for freeing up valuable desktop or table space by storing your equipment under or near the desk or workstation. Made from heavy-gauge, static-dissipating steel construction that holds a printer weighting up to 75 lbs. Printer stands come with heavy-duty casters that allow the entire unit to pull out to give easy access to the cable connections.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 9 in |
| Weight Capacity | 75 lbs |
| Weight | 16 lbs |
Product Details
| Assembly Required | Yes |
| Type | Printer Stand |
| Color | Gray |
| Number of Shelves | 1 |
| Material | Steel |
| Description | 1-Shelf Mobile Printer Stand |
| Manufacturers Part Number | 24050 |
| Brand | Martin Yale |
Warranty
| Warranty | 1 yr |