Expanded metal ends improve visibility, allow 2-way access to material. End panels extend 48" high above deck. All-welded construction with 12 gauge steel shelves. This unit features 4 shelves. Non-marking, quiet 6" polyurethane wheels, 2 swivel 2 rigid. Overall height 57". Capacity 3600 lbs.
Little Giant® 2 Sided Mesh Bulk Truck w/4 Shelves, 3600 lb. Cap, 53-1/2"L x 30"W x 57"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,639.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Weight | 281 lbs |
| Shelf Spacing | 12 in |
| Gauge | 12 |
| Shelf Size | 30" x 48" |
| Wheel Diameter | 6 in |
| Top Shelf Height | 49-1/2 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | DET4L-3048-6PY |
| Brand | Little Giant |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid with Lip Up |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Pushbar Handle |
| Style | Dual-Side Access |
| Side Panels | Mesh |
| Shelf Style | 1-1/2" Lip |
Warranty
| Warranty | 1 yr |