Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145748

MPN #: 50917

TrippNT 4 Compartment Drawer Organizer For Core Carts, 11-1/2"L x 15-1/4"W x 2-3/8"H

Product Description
TrippNT's White 4 Compartment Drawer Organizer for Carts sorts and organizes small items. It can be used as a tray or a drawer organizer. The rounded corners are easy to clean, smooth, and non scratching. Made of high-impact 1/8" styrene for strength and a full apron for transport. Ships Fully Assembled. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee. TrippNT's Wide Clear Single Dual Paper Towel Dispenser keep towels clean, neat and dry. Convenient dual dispensing design provides access to paper towels on top or bottom. Holds 150 count single stack of Z, C or multifold paper towels. Made from durable, clear PETG and includes hardware for wall mountable keyhole installation.

Features:
  • Clear Rectangular Design with Angled Slot for Bottom Dispensing and Open Top.
  • Dual Access to Paper Towels.
  • Constructed from Shatterproof Clear PETG.
  • Protects paper towels keeping them clean, dry and neat.
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$56.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width15-1/4 in
Height2-3/8 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeDrawer Organizer
Made in the USAYes
Package Quantity1
ColorWhite
Manufacturers Part Number50917
BrandTrippNT

Warranty

WarrantyLifetime Guarantee