Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB592652

MPN #: 51726

TrippNT™ MRI Core SP Lab Cart with Clear Sliding Door, 15"W x 19"D x 33"H, White

Product Description

TrippNT's MRI Core SP with White Drawers is compatible for use within the sensitive magnetic imaging environment, keeping supplies mobile and organized. The cutaway ergonomic grab handles in the top make the Core SP easy to maneuver. Constructed from non-ferrous durable high density polyethylene and ABS and non-ferrous casters and screws. Ships fully assembled.

  • Three drawers plus a bulk compartment with sliding clear door
  • Non-metal HDPE slides with 75% extension and detent
  • Made from HDPE and aluminum composite with stainless fasteners
  • MRI-conditional design avoids magnetic interference, integrated handles and smooth-rolling casters for easy mobility
  • Dimensions: 15 1/8 x 33 1/2 x 19 1/4 inches WHD, 60 pounds
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$1,519.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width15 in
Height33-3/4 in
Weight49 lbs
Wheel Diameter3 in
Drawer Dimensions11-3/8 x 4-3/8 x 15-1/2" WHD

Product Details

Assembly RequiredNo
TypeMRI Cart
ColorWhite
Door TypeSliding Door
SeriesCore
Number of Drawers3
Wheel TypePolyurethane-MR Conditional, 4 Swivel Casters, 2 With Brakes
Material1/2" HDPE, 1/8" PETG, 1/8" ABS
DescriptionMRI Core SP Space Saving Lab Cart
Manufacturers Part Number51726
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee