Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785501

MPN #: DET2L-3048-6PYFP

Little Giant® 2-Sided Shelf Truck w/ 2 Lipped Shelves, 3600 lb. Cap, 53-1/2"L x 30"W x 58-1/2"H

Product Description
Expanded metal ends extend 48" high above the deck, improve visibility, and allow 2-way access to material.

Features:
  • 2 Shelves: 23-1/4" shelf clearance
  • Shelf Size: 30" x 48"
  • Expanded metal end panels extend 48" above deck
  • 12 gauge steel shelves
  • Two rigid and two swivel casters
  • 6" non-marking polyurethane wheels
  • All-welded construction
  • Forklift-accessible models
  • Lip up shelves
  • 58-1/2" OAH
  • 3600 lbs. Capacity


PRICE
$1,185.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2
Width30 in
Height58-1/2 in
Weight Capacity3600 lbs
Weight203 lbs
Shelf Clearance23-1/4 in
Gauge12
Shelf Size30 x 48 in
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberDET2L-3048-6PYFP
Shelf MaterialSteel
BrandLittle Giant
Wheel MaterialPolyurethane
Type2 Sided Forkliftable Multi-Shelf Truck
Shelf TypeLipped
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleDual-Side Access
Side PanelsMesh
Package Quantity1

Warranty

Warranty1 yr