- Ideal for stock picking, storing, and transporting large items
- Welded steel wire grid panels (2×2") provide visibility and ventilation while maintaining security
- 2-sided cart allows dual access while picking and packing
- Vertical full-length built-in side bar handles for simple ergonomic handling of the cart
- Full-length hanging rod for added functionality and stability
- (1) 30" deep interior shelf included, easily adjustable on 2" increments
- Maneuvers easily on (4) 8" non-marking rubber casters: 2 rigid and 2 locking swivel
- 57"L x 30"W x 68"H dimensions
- 1,600 lb. capacity for heavy-duty use
- Heavy-duty 12-gauge steel construction ensures durability
- Premium powder coat paint finish in red for a polished appearance
- Accessory options include shelves (sold separately)
- Ships fully assembled and ready to use
- Made in the U.S.A.
Valley Craft® 2-Sided Stock Picking Cage Cart, 1 Adj. Shelf, 57"L x 30"W, 1600 lb. Cap., Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$795.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 30 in |
| Height | 68 in |
| Weight Capacity | 1600 lbs |
| Weight | 155 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 30 in |
| Deck Length | 57 in |
Product Details
| Assembly Required | No |
| Type | Wire Caged Platform Truck |
| Deck Material | Steel |
| Color | Red |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Mold-On |
| Handle Type | Ergonomic Handle |
| Material | Steel |
| Manufacturers Part Number | F89729VCRD |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year |