Features:
- Anti-slip step surface
- Low density polyethylene construction
- Nestable design for simple storage
- Colored yellow for added safety and awareness
Weights & Dimensions
| Length | 33 in |
| Width | 25 in |
| Height | 20-1/2 in |
| Weight Capacity | 500 |
| Weight | 21 |
| Height to Top Step/Platform | 20-1/2 in |
Product Details
| Assembly Required | No |
| Type | Stationary |
| Number of Steps | 2 |
| Color | Yellow |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | SPN-2-YL |
| Brand | Vestil |