US Cargo Control Side Mount Wheel Net w/ Cam Buckle & 2 Ratchets & Chain Extensions, 2''x35', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Side mount wheel straps are an easy-to-use solution to secure your vehicle for transport. This car tie-down strap features two ratchets with chain extensions to create maximum tension when securing the straps to a flatbed truck or trailer. The front cam buckle lets you easily adjust the strap for use on either small or large tires. For safety reasons, it is recommended to use four wheel nets to secure all four tires when tying down any vehicle.
These side mount wheel tie-down straps are made with industrial-grade polyester webbing for maximum hauling strength and durability. The tough webbing secures your vehicle with limited bounce and is abrasion- and shrink-resistant. Fits most standard wheels 14"-17" in size.
These side mount wheel tie-down straps are made with industrial-grade polyester webbing for maximum hauling strength and durability. The tough webbing secures your vehicle with limited bounce and is abrasion- and shrink-resistant. Fits most standard wheels 14"-17" in size.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 ft |
| Width | 2 in |
| Weight | 11 lbs |
| Ultimate Load Strength Weight Capacity | 3000 lbs |
| Working Load Weight Limit | 1000 lbs |
Product Details
| Type | Side Mount Wheel Net |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | SMWN2R51CE18 |
| Brand | US Cargo Control |
| End Fitting | Chain Extension |