US Cargo Control Car Carrier Tire Holder Basket Straps with Swivel Hooks & Ratchet, Yellow,Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Wheel tie-down straps are designed to keep your vehicle secure during transit and are suitable for a wide range of car hauling applications. This wheel net is designed to fit most wheels sized 14"-17" and includes one wide-handle ratchet which allows for maximum torque when tensioning the strap. The three swivel hooks allow for easy attachment to a range of tie-down anchor points on your truck or trailer.
US Cargo Control car tie-down straps are made with 12,000 lb. industrial-grade polyester webbing for maximum hauling strength and durability. The tough webbing secures your vehicle with limited bounce and is abrasion- and shrink-resistant. For safety reasons, it is recommended to secure all four tires when hauling your vehicle.
US Cargo Control car tie-down straps are made with 12,000 lb. industrial-grade polyester webbing for maximum hauling strength and durability. The tough webbing secures your vehicle with limited bounce and is abrasion- and shrink-resistant. For safety reasons, it is recommended to secure all four tires when hauling your vehicle.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 28 lbs |
| Ultimate Load Strength Weight Capacity | 6600 lbs |
| Working Load Weight Limit | 2200 lbs |
Product Details
| Type | Holder Basket Strap |
| Material | Polyester Webbing |
| Package Quantity | 4 |
| Color | Yellow |
| Manufacturers Part Number | WNTH24-4PK |
| Brand | US Cargo Control |
| End Fitting | Swivel J Hook |