Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spanco

Model # :WBB2181257

MPN #: 2ALU0808

Spanco Adjustable Height Aluminum Gantry Crane, 8'W x 6'-6"-9'H, 4000 Lb. Capacity

Product Description
Spanco Adjustable Height Aluminum Gantry Crane, 8'W x 6'-6"-9'H, 4000 Lb. Capacity - 2ALU0808

Able to be moved with a suspended load, lightweight and robust; one person can typically carry, assemble and precisely position a Spanco Aluminum Gantry Crane almost anywhere - including rooftops.

Designed to easily fit into or on top of most service trucks, these portable gantries are popular with contractors, technicians and riggers. A favorite in HVAC, Escalator, Elevator, WTP, WWTP, etc. Supplied with non-marking polyurethane wheels on swivel casters with four-position rotational swivel locks.

PRICE
$6,929.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 ft
Weight Capacity4000 lbs
Weight237 lbs
Overall Span8' in
Base Diameter Or Dimension52 in
Tread Width4' 4"
Beam SizeALU8x6.35#
Flange Width4 in
Beam Flange Width4 lbs
I-Beam Height8 in
Span Between Wheel7' 3"
Wheel Diameter8 in
Clear Span6' 9 in
Max Height9' in
Min Height6' 6 in
Max Height Under Beam8' 4"
Usable Width6' 9" in

Product Details

Assembly RequiredYes
MaterialAluminum
Manufacturers Part Number2ALU0808
BrandSpanco
TypeAdjustable Height
Number of Packages Shipped with Part Number3
Country of OriginMade In USA

Warranty

Warranty10 yr