Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203672

MPN #: THL571

Direct Thermal Fanfold Labels, 3"W x 2"L, White, 2 Stacks/Case

Product Description
Fanfold style reduces reloading time.

Features:
  • Compatible with Zebra, Datamax, Sato and other thermal label printers
  • Bright white, matte coated facestock
  • Permanent pressure sensitive adhesive
  • Liner is perforated between each label


PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width3 in

Product Details

Rolls per Case2
Labels per Roll6000
MaterialPaper
ColorWhite
Manufacturers Part NumberTHL571