Justrite® Drum Cabinet 110 Gal. Capacity Vertical Manual Close Flammable W/ Drum Support
|
Questions & Answers (0)
Product Description
Justrite 2 Vertical 55 Gal., 2 Door, Manual, Flammable Waste Drum Cabinet, 59"W x 34"D x 65"H,White
Store waste material separately!
White Safety Cabinets for Flammable Waste are the solution for temporary collection and segregation of waste liquids. Made to the same exacting standards as flammable safety cabinets. Large warning label "Flammable Waste" clearly identifies contents.
Store flammable waste materials!
White Drum Cabinets for Flammable Waste are the solution for temporary on-site accumulation and storage of waste liquids. Vertical drum safety cabinets safely store waste awaiting pickup and disposal. Each cabinet includes a handy half-depth shelf for additional storage. Large warning label on outside doors identifies contents "Flammable Waste". Includes a limited warranty of 10 years.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Store waste material separately!
White Safety Cabinets for Flammable Waste are the solution for temporary collection and segregation of waste liquids. Made to the same exacting standards as flammable safety cabinets. Large warning label "Flammable Waste" clearly identifies contents.
Store flammable waste materials!
White Drum Cabinets for Flammable Waste are the solution for temporary on-site accumulation and storage of waste liquids. Vertical drum safety cabinets safely store waste awaiting pickup and disposal. Each cabinet includes a handy half-depth shelf for additional storage. Large warning label on outside doors identifies contents "Flammable Waste". Includes a limited warranty of 10 years.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$4,275.72
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59 in |
| Depth | 34 in |
| Height | 65 in |
| Weight | 610 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Manual Close |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 8991053 |
| Brand | Justrite |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Color | White |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Vertical |
| Capacity | (2) 55 Gallon Drums |
| Number of Doors | 2 |
| Includes | Drum Support |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | EPA, NFPA 30, OSHA |