Triton Products High Density Fiberboard Pegboards w/Mounting Hardware, 24" x 42", Black, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
(2) Wall Ready Black Pegboards 24"W x1/4"D x 42"H Heavy-Duty High Density Fiberboard Round Hole Pegboards w/ Mounting Hardware. High Density Fiberboard is a cost effective and decorative pegboard storage and organization solution for garage, warehouse, and tool storage area. Hanging this sturdy pegboard on a wall maximizes usable storage space on walls for easy organization and accessibility. Use Triton DuraHook 70000 series locking pegboard hooks along with the high density Fiberboard pegboards to solve any storage challenges. Unlike many pegboards that are constructed with layers of glued cardboard, these boards are wood construction and will not dry out and fray. Clean up the clutter and use these pegboards to get your tool storage areas organized while also keeping tools readily accessible and available. This set of 2 pegboards includes mounting hardware making this a wall-ready storage option.
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 42 in |
| Weight Capacity | 100 lbs |
| Weight | 16 lbs |
Product Details
| Type | Pegboard |
| Color | Black |
| Hardware Included | Yes |
| Finish | Painted |
| Material | High-Density Fiberboard |
| Package Quantity | 2 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |