Triton Products 18"W x 36"H Black Square Hole Pegboards w/30 pc. LocHooks & Hanging Bin System
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard® heavy duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook™s create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents include (2) 18 In. x 36 In. LocBoards; 28 hooks: (1) Multi-Prong Tool Holder; (1) multi-ring tool holder; (2) 4 In. Single Rod 30 Degree Bend; (2) 6 In. single rod 90 degree bend; (2) 5-3/4 In. Double Rod 80 Degree Bend; (3) 1 In. Single Rod 30 Degree Bend; (3) 3 In. Single Rod 30 Degree Bend; (3) 3 In. double rod 90 degree bend; (3) 2-1/4 In. Curved Hook; (2) Extended Spring Clip; (2) Standard Spring Clips; (2) closed hammer/pliers holder; (2) BinClips; (2) black Plastic Hanging Bins; mounting hardware included.
PRICE
$305.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9/16 in |
| Height | 36 in |
| Weight Capacity | 350 lbs |
| Weight | 22 lbs |
Product Details
| Type | Pegboard Kit |
| Color | Black |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 19 |
| Manufacturers Part Number | LB18-BKKit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |