Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB3165150

MPN #: W1-BK

Triton Products® Double-Sided Swing Panel HDF Pegboard, 48"W x 1-1/2"D x 72"H, Black

Product Description
XtraWall® double-sided swinging pegboard panel systems with steel frames are designed to hold a large amount of tools and parts while using a fraction of the wall space normally required. These turnkey systems offer dense tool storage by expanding the available wall storage area. Install as many XtraWall® units from the wall as needed to provide 6-8 times the pegboard surface storage area versus using a flat wall.

Features:
  • Each XtraWall® unit includes commercial grade ¼" standard round hole pegboard that is made of long lasting, perforated, high-density fiberboard (HDF) that attaches to both sides of the heavy-duty powder coated steel frame system
  • Includes industrial strength steel pivot wall brackets and all hardware needed for secure mounting to solid, concrete or block walls while hollow walls with studs require the use of 2 In. x 6 In. wood headers
  • Double sided pegboard storage and a 575 lb. load capacity per XtraWall® swing panel system make it ideal for tool cribs, maintenance rooms and other areas when space is at a premium
  • XtraWall® swing panel system offers more flexibility and storage options than any wall mount pegboard systems available using double sided visible pegboard storage to expand usable tool storage area when wall space is limited
  • For the most secure tool holding capability on the XtraWall® swing panels use 70000 series DuraHook® locking pegboard hooks and accessories that stay put on the pegboard
  • Ideal for mounting over workbench, work station or other work area surfaces


PRICE
$539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth1-1/2 in
Height72 in
Weight Capacity575 lbs

Product Details

Assembly RequiredYes
TypePegboard
ColorBlack
StyleTwo Sided
IncludesMounting Hardware
MaterialHigh-Density Fiberboard/Steel
DescriptionWall Mount Double-Sided Swing Panel HDF Pegboard
Package Quantity1
Manufacturers Part NumberW1-BK
BrandTriton Products

Warranty

WarrantyLimited Lifetime