Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB386382

MPN #: K20

2-Way w/ Straight Arms (K20) Garment Rack - Square Tubing - Chrome

Product Description
2-Way w/ Straight Arms (K20) - Square Tubing - Chrome

Legs are made of 1" square tubing. Arms are independently adjustable every 3" from 48" to 72". Inner uprights and arms are made of 0.83" square tubing. 12" x 15" weighted shell base included.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height48 to 72 in

Product Details

StyleFixed
Type2-Way w/ Straight Arms
ClassGarment Racks
FinishChrome
Line2-Way Racks
Arm TypeStraight Arms
Manufacturers Part NumberK20
BrandEconoco