MSI Products 2" x 120" Schedule 40 Black Carbon Steel Nipple, 700-3000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Black Steel Nipples (Threaded Both Ends) are designed to connect two female-threaded components, providing a simple and reliable extension within piping systems. Commonly used for system assembly, repairs, or spacing adjustments, they offer a straightforward solution for threaded connections.
Manufactured from ASTM A53 Grade B welded steel pipe, these Schedule 40 nipples deliver dependable strength across a wide range of applications. Threads conform to ASME B1.20.1 for consistent fit and leak-resistant performance.
Each piece includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured from ASTM A53 Grade B welded steel pipe, these Schedule 40 nipples deliver dependable strength across a wide range of applications. Threads conform to ASME B1.20.1 for consistent fit and leak-resistant performance.
Each piece includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
PRICE
$155.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Size | 2 |
Product Details
| Point Of Origin | Domestic |
| Material | Black Carbon Steel |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 700 - 3000 psi |
| Manufacturers Part Number | A2770032120.0 |
| Fitting Type | Nipple TBE |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |