2" X 130" Adjustable Cinch Strap Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Replacement straps are installed using hook and loop closure.
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 130 in |
Product Details
| Type | Column Wrap Strap |
| Material | Nylon |
| Package Quantity | 2 |
| Description | Adjustable Cinch Strap |
| Color | Black |
| Manufacturers Part Number | STRAP-ADJ |
| For Use With | Column Sentry and Concrete Wrap |
| Brand | Sentry |