Park Sentry® Wall Clip, 55-1/2"L x 1-1/4"W, Black, 12 Clips/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Wall clip for installing Park Sentry® Wall System. Wall clips are flat black, galvanized steel. Each clip is 55.5". Twelve clips per carton.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55-1/2 in |
| Height | 1-1/2 in |
| Weight | 7 lbs |
Product Details
| Type | Column Wrap Wall Clip |
| Material | ARPRO® |
| Package Quantity | 12 |
| Description | Park Sentry® Wall Clip |
| Color | Black |
| Series | Park Sentry® |
| Manufacturers Part Number | PSWC-FL-BL-1400 |
| For Use With | Used to Install Park Sentry® Wall System |
| Brand | Sentry |