Letter Boards
Availability
Brand
Special Price
Width
Material
Type
Height
Color
Price
Related Products
Enclosed Aluminum Frame Directory Boards Satin Anodized Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. 18"W x 24"H. This is a 1 Door unit.
Outdoor Letter Board - Two Door Outdoor Boards feature black vinyl interior and weather resistant aluminum backing with silicone sealant to resist outdoor environments. Display messages in parks, stadiums, entrances and more Framing is made with satin anodized aluminum. Doors include cylinder locks with 2 keys, full length piano hinges and shatter resistant acrylic windows for security. Includes 290-piece, 3/4"H Helvetica letter and number set. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D. Additional letter and number sets in various sizes available (sold separately).
United Visual Products 16" x 34" Mini Letter Board Message Board with Cedar Frame This Mini Message Center is great for university campuses, parks and golf courses. Letterboard units include a 290-piece 3/4" Helvetic letter/number set. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Post optional - please order separately. Case Dimensions: ...
Indoor Boards feature black felt interior surface. Display messages in offices, hallways, schools and more Framing is made with satin anodized aluminum. Doors include cylinder locks with 2 keys, full length piano hinges and shatter resistant acrylic windows for security. Includes 290-piece, 3/4"H Helvetica letter and number set. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D. Additional letter and number sets in various sizes available (sold separately). Dimensions: Overall: 24"W x 36"H x 2"D Interior: 21"W x 33"H x 5/8"D Viewable Window Area: 18.75W" x 31"H
This free standing large message board utilizes a sturdy double pedestal stand with reinforced feet that extend front and rear. The unit features a lockable door frame with a shatter resistant acrylic window, two keys, a black felt panel precision grooved on 1/4" centers and a satin anodized frame. The matching uprights are detachable for easy shipping and assembly. The unit has an overall height of 72". 36"W x 24"H sign frame.