- These one piece tubes ship flat to save space
- Tubes fold together fast and have locking tabs
- No tape or glue needed for assembly
- Constructed from 200#/ECT-32, B flute white corrugated
- Sold and shipped in flat bundle quantities of 50
- The dimensions provided are the inside dimensions of the product
Global Industrial
Model # :WBB42892
Global Industrial Triangle Mailing Tubes, 2"W x 24-1/4"L, White - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Triangle tubes open along the length making them easier to pack and ship than traditional round mailing tubes.
PRICE
$80.50 Sold in packages of 50 / $1.61 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/4 in |
| Width | 2 in |
| Height | 1-3/4 in |
| Inside Length | 24-1/4 in |
| Inside Width | 2 in |
| Inside Height | 1-3/4 in |
| Weight | 0.4 lbs |
Product Details
| Type | Triangle Tubes |
| Flute Size | B |
| Color | White |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 50 |
| Manufacturers Part Number | B42892 |
| Brand | Global Industrial |