Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB44188

Global Industrial™ Clear Line Single Track Seal Top Bag W/Hang Hole 2"W x 3"L 2 Mil 1000/pk

Product Description
Perfect for retail and industrial applications. Convenient pre-punched hole for hanging or tying. The sizes listed are the inside dimensions of the bag. Meets FDA requirements for food applications. The single-track zipper extends along the width of the bag.

Features:
  • Single track zipper extends the width of the bag and keeps products clean and free from moisture.
  • Convenient pre-punched hole for hanging and tying.
  • Great for retail and industrial applications.
  • Reclosable bags can be reused.
  • Reusable bags meet FDA and USDA requirements.
  • Sizes listed are the inside usable dimensions of the bag.


PRICE
$8.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
8.90
Buy 2 units
8.60Save $0.30 (3%)
Buy 3+ units
8.20Save $0.70 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width2 in
Thickness2 mil

Product Details

Package Quantity1,000
ColorClear
Manufacturers Part NumberB44188
ClosureSeal Top
BrandGlobal Industrial
RecyclableNo