Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169813

MPN #: 20-201L

Krowne 20-201L - Double Pantry Deck Mount Pot Filler

Product Description
Krowne 20-201L - Double Pantry Deck Mount Pot Filler, Low Lead

Features:

  • Krowne Royal Series Pot Filler Assembly
  • Deck-Mounted
  • Double Pantry
  • 72" Long Galvanized Steel Flexible Hose w/Pot Hook Valve
  • Plastic Coated Wall Hook
  • Vacuum Breaker
  • 1/2" NPT Male Inlets
  • NSF and CSA Compliant
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$495.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spout Reach72 in

Product Details

Mounting LocationDeck
MaterialBrass
ColorSilver
Manufacturers Part Number20-201L
Faucet Valve TypeHose
Faucet Holes1
Handle StylePaddle
BrandKrowne

Compliance & Certifications

ADA CompliantYes