Features:
- Delivers high volume of water
- Wall mounted
- 8 (203mm) centers
- 3/4 IPS model LL street EL inlets with locknuts
- 12 (305mm) swing nozzle (114X)
- 175F four arm handles
- 1-1/4 (32mm) diameter holes required in backsplash
Weights & Dimensions
| Spout Reach | 12 in |
| Inlet Connection | 3/4 in |
| Centers | 7-3/4 to 8-1/4 in |
Product Details
| Mounting Location | Wall |
| Material | Solid Brass Body |
| Color | Silver |
| Manufacturers Part Number | B-0290 |
| Faucet Holes | 2 |
| Handle Style | Four-Arm Blade |
| Gallons per Minute | 44.27 gal/min |
| Brand | T&S Brass |
Compliance & Certifications
| ADA Compliant | No |