- Mini Pre-Rinse
- Deck Mount
- Reduced Size For Small Spaces with single hole faucet
- Triple-Ply Hose Rated To 300 Psi
- Includes 1/4 Turn Ceramic Cartridges
- Integral Check Valves
- 3 Year Warranty
OptiFlow Mini PreRinse, Single Hole Faucet, 4"O.C. Deck Mount
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$405.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Deck |
| Color | Silver |
| Manufacturers Part Number | BKF-DMPR-MINI |
| Brand | OptiFlow |
Compliance & Certifications
| Certifications | NSF, CSA |
| Lead Free Compliant | Yes |
| ADA Compliant | No |