Features:
- Cutting Point: Chisel Point
Weights & Dimensions
| Length | 2 in |
| Gauge | 15 ga |
Product Details
| Padlock Capacity | 2" |
| Country of Origin | China |
| Finish | Stainless Steel |
| Material | Stainless 304 |
| Package Quantity | 4000 |
| Manufacturers Part Number | DA50CRF-S18 |
| Fastener Collation | 33 Degree |
| Brand | Prebena |