Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800316

Global Industrial™ Plastic Bulk Box Truck, 20 Bushel, Steel Chassis Base, Blue

Product Description
✓ 20-bushel hopper with 1200 lb capacity
✓ Polyethylene hopper & powder coat steel base
✓ Non-marring TPR-rubber casters

The heavy-duty, blue Global Industrial™ Plastic Bulk Box Truck is designed to easily assist in transporting any variety of bulky material, laundry, linens, or trash. It is made of rugged, seamless polyethylene that is leak-proof and scratch- & corrosion-resistant with steep, smooth walls for easy cleaning. The scratch- & corrosion-resistant powder coat steel base supports up to 1200-pounds. Limited 1-Year Warranty.

  • Polyethylene is resistant to water, oils, grease, solvents and many other chemicals
  • 34-3/5"W x 5-1/2"L x 35-1/2"H
  • Roll-formed top lip for extra strength & durability
  • Rolls easily on 4" non-marring rubber wheels; 2 swivel, 2 rigid
  • No assembly required
  • PRICE
    $425.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    425.95
    Buy 2+ units
    405.95Save $20.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length50-2/5 in
    Width34-3/5 in
    Height35-3/5 in
    Inside Height30-1/2 in
    Weight Capacity1200 lbs
    Weight70.8 lbs
    Wheel Diameter4 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypePlastic Bulk Box Truck
    ColorBlue
    Caster Type(2) Swivel, (2) Rigid
    Capacity Bushel20 bu
    MaterialPlastic
    Manufacturers Part Number800316
    DutyHeavy Duty
    Base MaterialSteel
    BrandGlobal Industrial

    Warranty

    Warranty1 yr